- 3/8" Socket Drive Size
- 19 mm Socket Size
- 71.9 mm Overall Length
| Drive End Diameter | 26.8 mm |
| No. of Points | 6 |
| Overall Length | 71 mm |
| Length Type | Deep |
| Inch/Metric | Metric |
| Depth | 15.5 mm |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Socket Size | 19 mm |
| Socket Series | Deep, Impact |
| Socket Diameter | 26.8 mm |
| Weight | 0.38 LB |
| EAN or UPC | 781412467192 |
| NSN Number | 5130-01-348-9228 |

