- 11 Piece
- 3/8" Drive
- 6 Point
- Impact
- Deep Socket Set
| No. of Points | 6 |
| No. of Pieces | 11 |
| Set Includes | 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Inch/Metric | Metric |
| Weight | 2.92 LB |
| EAN or UPC | 781412468984 |
| No. of Points | 6 |
| No. of Pieces | 11 |
| Set Includes | 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Inch/Metric | Metric |
| Weight | 2.92 LB |
| EAN or UPC | 781412468984 |