- Universal Impact Sockets
- 24 mm Opening
- 1/2" Drive Size
- 81.8 mm Long
features
- Unique pinless reversed ball design for maximum strength and durability
- True 360° rotation of socket end for extended range of motion, long life and smooth operation.
| Socket Diameter | 26.2 mm |
| Inch/Metric | Metric |
| Finish | Black |
| Socket Size | 24 mm |
| Drive Type | Square |
| Drive End Diameter | 31 mm |
| Overall Length | 81.8 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 781412471243 |

