- 1/2" Socket Drive Size, 18 mm Socket Size, 83 mm Overall Length
| Socket Size | 18 mm |
| Overall Length | 83 mm |
| Socket Diameter | 28 mm |
| Drive End Diameter | 28 mm |
| Socket Series | Deep, Impact |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Length Type | Deep |
| Weight | 0.54 LB |
| EAN or UPC | 781412472189 |
| NSN Number | 5130-01-349-1271 |

