- 14 Piece
- 10 mm - 24 mm
- 1/2" Drive
- Impact Socket Set
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Weight | 4.2 LB |
| EAN or UPC | 781412478938 |
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Weight | 4.2 LB |
| EAN or UPC | 781412478938 |