Armstrong Tool
47-913
13 Piece 6 Point 1/2" Drive Armstrong Maxx Universal Impact Socket Set
Item #101940016
- 13 Pieces
- 6 Point
- 1/2" Drive
- 10 mm - 24 mm
- Universal Impact Socket Set
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Unique, pinless, reversed-ball design for maximum strength and durability
- True 360° rotation of socket end for extended range of motion, long life and smooth operation.
includes
- 20 socket clips 16-845
- Socket bar 16-834
| No. of Points | 6 |
| No. of Pieces | 13 |
| Inch/Metric | Metric |
| Socket Series | Impact, Universal |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 10 mm to 24 mm |
| Weight | 6.1 LB |
| EAN or UPC | 781412479133 |
