- 3/4" Socket Drive Size, 26 mm Socket Size, 50.8 mm Overall Length
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Socket Diameter | 42.8 mm |
| Overall Length | 50.8 mm |
| Drive End Diameter | 41.3 mm |
| Socket Size | 26 mm |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Weight | 0.84 LB |
| EAN or UPC | 781412480269 |

