- Hex Bit Socket
- 3/4" Drive
- 17 mm Hex
- 101.6 mm Overall Length
| Inch/Metric | Metric |
| Nose Diameter | 31.8 mm |
| Socket Series | Impact |
| Bit Length | 58.7 mm |
| Drive End | 41.3 mm |
| Socket Drive Size | 3/4 in |
| Hex Size | 17 mm |
| Drive Type | Square |
| Overall Length | 101.6 mm |
| Weight | 1.16 LB |
| EAN or UPC | 781412487220 |

