- Hex Bit Socket
- 3/4" Drive
- 19 mm Hex
- 111.1 mm Overall Length
| Socket Series | Impact |
| Drive End | 44.5 mm |
| Bit Length | 63.5 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Nose Diameter | 38.1 mm |
| Socket Drive Size | 3/4 in |
| Overall Length | 111.1 mm |
| Hex Size | 19 mm |
| Weight | 1.675 LB |
| EAN or UPC | 781412487244 |

