- Hex Bit Socket
- 3/4" Drive
- 22 mm Hex
- 114.3 mm Overall Length
| Nose Diameter | 41.3 mm |
| Bit Length | 66.7 mm |
| Drive End | 44.5 mm |
| Overall Length | 114.3 mm |
| Hex Size | 22 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| Socket Series | Impact |
| Weight | 1.9 LB |
| EAN or UPC | 781412487251 |

