- 10 1/2" Long
- 1" Wide
- Scraper
applications
- Use before installing water pump, thermostat, cylinder head, crankcase and timing chain cover gaskets
- Scrapes surfaces clean for installing new gaskets
features
- Forged steel for rugged service
- Comfort grip handle
- Made in USA
| Blade Width | 1 in |
| Length | 10 1/2 in |
| Blade Type | Gasket Scraper |
| Weight | 0.5 LB |
| NSN Number | 5110-01-429-1105, 5110-01-429-1107, 5110-01-429-2433 |

