- 1" Drive Impact Sockets
- 41 mm Socket Size
- 6 Points
- 67.8 mm Long
features
- EYE-D impact socket
- Impact socket manufactured to industrial specifications
- Designed for greater strength under the condition of shock loading produced by impact guns
| Socket Size | 41 mm |
| Socket Diameter | 63.3 mm |
| Depth | 27.9 mm |
| Drive Type | Square |
| Socket Series | Standard |
| Magnetic | No |
| Drive End Diameter | 56.7 mm |
| Hex Size | 41 mm |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Overall Length | 67.8 mm |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Finish | Black |
| Weight | 1.797 LB |
| EAN or UPC | 781412490411 |

