- Metric
- 17 mm Opening
- 12 Points
- 180.900 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Overall Length | 180.9 mm |
| Open End Width | 38.1 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Box End Width | 26.6 mm |
| Box End Thickness | 11.9 mm |
| Open End Thickness | 7.9 mm |
| Wrench Type | Short Pattern |
| Finish | Chrome Plated |
| Weight | 0.36 LB |
| EAN or UPC | 781412521177 |
| NSN Number | 5120-01-054-7135 |

