- Metric
- 30 mm Opening
- 12 Points
- 414.300 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Open End Thickness | 12.4 mm |
| Finish | Full Polish |
| Open End Width | 61.5 mm |
| Inch/Metric | Metric |
| Box End Width | 43.7 mm |
| Wrench Type | Long Pattern |
| Overall Length | 414.3 mm |
| Box End Thickness | 18.5 mm |
| No. of Points | 12 |
| Weight | 1.6 LB |
| EAN or UPC | 781412522303 |
| NSN Number | 5120-01-349-1459 |

