- Metric
- 17 mm Opening
- 6 Points
- 256 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Wrench Type | Long Pattern |
| Box End Thickness | 10.9 mm |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Open End Thickness | 7.4 mm |
| Open End Width | 34.8 mm |
| Overall Length | 256 mm |
| Box End Width | 24.9 mm |
| No. of Points | 6 |
| Weight | 0.35 LB |
| EAN or UPC | 781412523171 |
| NSN Number | 5120-01-349-1431 |

