- Metric
- 11 mm Opening
- 12 Points
- 203.200 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Open End Width | 24.1 mm |
| Overall Length | 203.2 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Inch/Metric | Metric |
| Box End Thickness | 7.4 mm |
| Wrench Type | Extra Long Pattern |
| Open End Thickness | 5.3 mm |
| Box End Width | 17 mm |
| Weight | 0.16 LB |
| EAN or UPC | 781412524116 |
| NSN Number | 5120-01-429-7316 |

