- Metric
- 20 mm Opening
- 12 Points
- 355.600 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Overall Length | 355.6 mm |
| Open End Width | 42.2 mm |
| Wrench Type | Extra Long Pattern |
| Finish | Chrome Plated |
| Box End Thickness | 13.2 mm |
| No. of Points | 12 |
| Box End Width | 30.2 mm |
| Open End Thickness | 8.9 mm |
| Inch/Metric | Metric |
| Weight | 0.66 LB |
| EAN or UPC | 781412524208 |

