- Metric
- 7 mm Opening
- 12 Points
- 127 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- Reinforced shank
- 15° box end offset is coined
compliances
- 0
| Overall Length | 127 mm |
| Box End Width | 11.1 mm |
| No. of Points | 12 |
| Wrench Type | Long Pattern |
| Finish | Chrome Plated |
| Open End Thickness | 4 mm |
| Inch/Metric | Metric |
| Box End Thickness | 5.6 mm |
| Open End Width | 15.9 mm |
| Weight | 0.1 LB |
| EAN or UPC | 781412524574 |

