- Metric
- 13 mm Opening
- 12 Points
- 207 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Overall Length | 207 mm |
| Open End Width | 26.4 mm |
| Box End Thickness | 8.4 mm |
| Wrench Type | Long Pattern |
| Box End Width | 19.3 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Inch/Metric | Metric |
| Open End Thickness | 6.1 mm |
| Weight | 0.25 LB |
| EAN or UPC | 781412524635 |

