- Metric
- 15 mm Opening
- 12 Points
- 230.900 mm Length
- Chrome Plated Finish
features
- Reinforced shank
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
compliances
- 0
| Inch/Metric | Metric |
| Overall Length | 230.9 mm |
| Open End Width | 31.8 mm |
| Open End Thickness | 6.9 mm |
| Finish | Chrome Plated |
| Box End Thickness | 9.7 mm |
| Wrench Type | Long Pattern |
| No. of Points | 12 |
| Box End Width | 22.6 mm |
| Weight | 0.32 LB |
| EAN or UPC | 781412524659 |

