- Metric
- 16 mm Opening
- 12 Points
- 241.300 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Inch/Metric | Metric |
| Box End Width | 23.9 mm |
| Overall Length | 241.3 mm |
| No. of Points | 12 |
| Open End Width | 33.3 mm |
| Finish | Chrome Plated |
| Wrench Type | Long Pattern |
| Open End Thickness | 7.1 mm |
| Box End Thickness | 10.4 mm |
| Weight | 0.38 LB |
| EAN or UPC | 781412524666 |

