- Metric
- 22 mm Opening
- 12 Points
- 317.500 mm Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Open End Width | 46 mm |
| Box End Width | 32.5 mm |
| Wrench Type | Long Pattern |
| Box End Thickness | 14 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Overall Length | 317.5 mm |
| Open End Thickness | 9.4 mm |
| Weight | 0.82 LB |
| EAN or UPC | 781412524727 |

