There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Transitional beam design allows user to apply force with flat of beam in palm of hand – up to 500% more surface contact area – reducing hand fatigue related to repetitive use
First hand tool independently tested and approved by American Arthritis Foundation for ease of use
Radius corner design in box end engages flats of fastener, providing 15% to 20% more torque than traditional wrench design
Surface conforming drive notches in the open end grip the flats of the fastener, providing up to 25% more torque
Reinforced shank transition area provides greater strength at stress point
More torque applied with less grip
Stamped on both sides in large markings for easy identification
Heavy-duty head on open end maximizes jaw strength
Set Includes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Finish
Full Polish
No. of Pieces
11
Inch/Metric
Metric
No. of Points
12
Weight
7.443 LB
Ease-of-Use By Arthritis Foundation
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back