- 15 Pieces
- Metric
- Wrench Set
| Package Type | Vinyl Roll |
| Set Includes | 52-319, 19mm, 52-318, 18mm, 52-317, 17mm, 52-316, 16mm, 52-315, 15mm, 52-314, 14mm, 52-313, 13mm, 52-312, 12mm, 52-311, 11mm, 52-310, 10mm, 29-373, Vinyl Roll, 52-309, 9mm, 52-308, 8mm, 52-307, 7mm, 52-306, 6mm |
| Inch/Metric | Metric |
| No. of Pieces | 15 |
| Weight | 3.09 LB |
| EAN or UPC | 781412526271 |
| NSN Number | 5120-01-428-8252 |

