- 7 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Open End Width | 14.9 mm |
| Wrench Type | Combination |
| Wrench Opening | 7 mm |
| Finish | Chrome |
| Overall Length | 136.7 mm |
| Inch/Metric | Metric |
| Open End Thickness | 4.19 mm |
| Box End Width | 16.94 mm |
| No. of Points | 12 |
| Box End Thickness | 6.5 mm |
| Weight | 0.07 LB |
| EAN or UPC | 781412528077 |

