- 8 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Wrench Opening | 8 mm |
| Overall Length | 144.5 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Box End Thickness | 6.5 mm |
| Open End Width | 18.03 mm |
| Wrench Type | Combination |
| Open End Thickness | 4.55 mm |
| Box End Width | 16.94 mm |
| Finish | Chrome |
| Weight | 0.08 LB |
| EAN or UPC | 781412528084 |

