- 9 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Wrench Type | Combination |
| Overall Length | 155.7 mm |
| Finish | Chrome |
| Open End Width | 18.54 mm |
| Wrench Opening | 9 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Box End Thickness | 6.9 mm |
| Box End Width | 18.64 mm |
| Open End Thickness | 4.45 mm |
| Weight | 0.1 LB |
| EAN or UPC | 781412528091 |

