- 10 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Inch/Metric | Metric |
| Open End Width | 21.11 mm |
| Open End Thickness | 5.08 mm |
| Overall Length | 170.7 mm |
| Wrench Type | Combination |
| No. of Points | 12 |
| Wrench Opening | 10 mm |
| Box End Thickness | 7.3 mm |
| Finish | Chrome |
| Box End Width | 19.25 mm |
| Weight | 0.14 LB |
| EAN or UPC | 781412528107 |

