- 15 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Open End Thickness | 6.99 mm |
| Open End Width | 32.64 mm |
| Box End Width | 27.56 mm |
| Box End Thickness | 9.4 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Wrench Type | Combination |
| Wrench Opening | 15 mm |
| Inch/Metric | Metric |
| Overall Length | 231.9 mm |
| Weight | 0.31 LB |
| EAN or UPC | 781412528152 |

