- 17 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Overall Length | 257.3 mm |
| Open End Width | 35.89 mm |
| Box End Thickness | 10.3 mm |
| Box End Width | 30.61 mm |
| Wrench Type | Combination |
| Open End Thickness | 7.95 mm |
| Finish | Chrome |
| Wrench Opening | 17 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.41 LB |
| EAN or UPC | 781412528176 |

