- 18 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Inch/Metric | Metric |
| Wrench Opening | 18 mm |
| Finish | Chrome |
| Open End Thickness | 7.95 mm |
| Overall Length | 266.7 mm |
| Box End Width | 31.8 mm |
| No. of Points | 12 |
| Open End Width | 37.34 mm |
| Wrench Type | Combination |
| Box End Thickness | 10.7 mm |
| Weight | 0.47 LB |
| EAN or UPC | 781412528183 |

