- 19 mm Opening
- 12 Points
- Combination Ratcheting Wrench
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Overall Length | 280.9 mm |
| Open End Width | 40.64 mm |
| Box End Thickness | 11.2 mm |
| Box End Width | 32.54 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Wrench Opening | 19 mm |
| Open End Thickness | 8.86 mm |
| Weight | 0.58 LB |
| EAN or UPC | 781412528190 |

