- Metric
- 8 mm x 10 mm Opening
- 114.300 mm Length
- Full Polish Finish
| Inch/Metric | Metric |
| Head Width | 17.4 mm |
| Opening Two | 10 mm |
| Finish | Full Polish |
| Overall Length | 114.3 mm |
| Head Thickness | 5.1 mm |
| Wrench Opening | 8 mm x 10 mm |
| Head Width Two | 20.6 mm |
| Weight | 0.09 LB |
| EAN or UPC | 781412530254 |
| NSN Number | 5120-00-737-7964 |

