- Metric
- 10 mm x 11 mm Opening
- 123.800 mm Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
- Made in USA
| Head Width | 22.2 mm |
| Overall Length | 123.8 mm |
| Wrench Opening | 10 mm x 11 mm |
| Head Thickness | 5.1 mm |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Length | 123.800 mm |
| Head Width Two | 24.6 mm |
| Opening Two | 11 mm |
| Weight | 0.1 LB |
| EAN or UPC | 781412530346 |
| NSN Number | 5120-01-101-1192 |

