- Metric
- 11 mm x 13 mm Opening
- 142.800 mm Length
- Full Polish Finish
| Head Width Two | 27.4 mm |
| Finish | Full Polish |
| Opening Two | 13 mm |
| Overall Length | 142.8 mm |
| Head Thickness | 5.5 mm |
| Inch/Metric | Metric |
| Wrench Opening | 11 mm x 13 mm |
| Head Width | 24.6 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412530469 |
| NSN Number | 5120-01-102-5973 |

