- Metric
- 14 mm x 15 mm Opening
- 168.200 mm Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
- Made in USA
| Wrench Opening | 14 mm x 15 mm |
| Head Width | 31.3 mm |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Head Width Two | 34.9 mm |
| Length | 168.200 mm |
| Overall Length | 168.2 mm |
| Head Thickness | 6.7 mm |
| Opening Two | 15 mm |
| Weight | 0.26 LB |
| EAN or UPC | 781412530674 |
| NSN Number | 5120-01-101-1193 |

