- Metric
- 16 mm x 17 mm Opening
- 184.100 mm Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
- Made in USA
| Overall Length | 184.1 mm |
| Inch/Metric | Metric |
| Head Thickness | 7.1 mm |
| Finish | Full Polish |
| Opening Two | 17 mm |
| Wrench Opening | 16 mm x 17 mm |
| Head Width Two | 38.1 mm |
| Head Width | 34.9 mm |
| Length | 184.100 mm |
| Weight | 0.3 LB |
| EAN or UPC | 781412530827 |
| NSN Number | 5120-01-428-8728 |

