- Metric
- 18 mm x 19 mm Opening
- 217.500 mm Length
- Full Polish Finish
| Opening Two | 19 mm |
| Head Thickness | 7.9 mm |
| Head Width | 38.1 mm |
| Head Width Two | 41.3 mm |
| Wrench Opening | 18 mm x 19 mm |
| Overall Length | 217.5 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.48 LB |
| EAN or UPC | 781412530964 |
| NSN Number | 5120-01-428-8724 |

