- Metric
- 19 mm x 22 mm Opening
- 247.600 mm Length
- Full Polish Finish
| Opening Two | 22 mm |
| Wrench Opening | 19 mm x 22 mm |
| Finish | Full Polish |
| Head Width | 41.3 mm |
| Head Width Two | 47.6 mm |
| Head Thickness | 7.9 mm |
| Inch/Metric | Metric |
| Overall Length | 247.6 mm |
| Weight | 0.58 LB |
| EAN or UPC | 781412531060 |
| NSN Number | 5120-01-102-4472 |

