- Metric
- 21 mm x 23 mm Opening
- 260.300 mm Length
- Full Polish Finish
| Head Width | 43.6 mm |
| Head Width Two | 47.6 mm |
| Opening Two | 23 mm |
| Head Thickness | 7.9 mm |
| Inch/Metric | Metric |
| Wrench Opening | 21 mm x 23 mm |
| Overall Length | 260.3 mm |
| Finish | Full Polish |
| Weight | 0.6 LB |
| EAN or UPC | 781412531190 |
| NSN Number | 5120-01-428-8731 |

