- Metric
- 27 mm x 30 mm Opening
- 355.600 mm Length
- Full Polish Finish
| Head Thickness | 11.9 mm |
| Head Width Two | 65.1 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Opening Two | 30 mm |
| Overall Length | 355.6 mm |
| Head Width | 60.3 mm |
| Wrench Opening | 27 mm x 30 mm |
| Weight | 1.56 LB |
| EAN or UPC | 781412531626 |
| NSN Number | 5120-01-102-5974 |

