- Metric
- 30 mm x 32 mm Opening
- 355.600 mm Length
- Full Polish Finish
| Finish | Full Polish |
| Overall Length | 355.6 mm |
| Head Width Two | 65.1 mm |
| Head Width | 60.3 mm |
| Opening Two | 32 mm |
| Head Thickness | 11.9 mm |
| Wrench Opening | 30 mm x 32 mm |
| Inch/Metric | Metric |
| Weight | 1.72 LB |
| EAN or UPC | 781412531756 |
| NSN Number | 5120-01-038-0950, 5120-01-242-7228 |

