- 10 Pieces
- Metric
- Full Polish Metric Open End Wrench Set
- Full Polish
features
- Made in USA
| No. of Pieces | 10 |
| Finish | Full Polish |
| Package Type | Vinyl Roll |
| Inch/Metric | Metric |
| Set Includes | 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 21 x 23, 16 x 17, 20 x 22, 24 x 26, 18 x 19 |
| Weight | 4.6 LB |
| EAN or UPC | 781412532739 |

