- Metric
- 12 mm x 14 mm Opening
- 143.500 mm Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
compliances
- 0
| Length | 143.500 mm |
| Finish | Full Polish |
| Head Thickness | 6.9 mm |
| Head Width | 26.7 mm |
| Overall Length | 143.5 mm |
| Wrench Opening | 12 mm x 14 mm |
| Inch/Metric | Metric |
| Opening Two | 14 mm |
| Head Width Two | 28.7 mm |
| Weight | 0.15 LB |
| NSN Number | 5120-01-437-2095, 5120-01-437-2110 |

