- Metric
- 13 mm x 15 mm Opening
- 165.100 mm Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
compliances
- 0
| Inch/Metric | Metric |
| Wrench Opening | 13 mm x 15 mm |
| Head Width | 27.4 mm |
| Length | 165.100 mm |
| Opening Two | 15 mm |
| Overall Length | 165.1 mm |
| Head Width Two | 30.7 mm |
| Head Thickness | 7.8 mm |
| Finish | Full Polish |
| Weight | 0.175 LB |
| NSN Number | 5120-01-437-2073, 5120-01-437-2103 |

