- Metric
- 13 mm x 15 mm Opening
- 246 mm Length
- 12 Points
- Chrome Plated Finish
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
| Box End Width Two | 23 mm |
| Wrench Type | 15° Offset |
| Box End Thickness | 8.7 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Box End Thickness Two | 10.1 mm |
| Inch/Metric | Metric |
| Wrench Opening | 13 mm x 15 mm |
| Box End Width | 19 mm |
| Overall Length | 246 mm |
| Weight | 0.3 LB |
| EAN or UPC | 781412536614 |
| NSN Number | 5120-01-112-9524 |

