- Metric
- 14 mm x 15 mm Opening
- 246 mm Length
- 12 Points
- Chrome Plated Finish
| Box End Width | 19 mm |
| Opening Two | 15 mm |
| Wrench Type | 15° Offset |
| Overall Length | 246 mm |
| Box End Thickness | 8.7 mm |
| Box End Thickness Two | 10.1 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Box End Width Two | 23 mm |
| Inch/Metric | Metric |
| Wrench Opening | 14 mm x 15 mm |
| Weight | 0.32 LB |
| EAN or UPC | 781412536676 |
| NSN Number | 5120-01-181-9569 |

