- Metric
- 17 mm x 19 mm Opening
- 284.300 mm Length
- 12 Points
- Chrome Plated Finish
| Overall Length | 284.3 mm |
| Wrench Opening | 17 mm x 19 mm |
| Opening Two | 19 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Width Two | 27 mm |
| Wrench Type | 15° Offset |
| Box End Thickness | 10.3 mm |
| Finish | Chrome Plated |
| Box End Width | 25.4 mm |
| Box End Thickness Two | 11.5 mm |
| Weight | 0.46 LB |
| EAN or UPC | 781412536911 |
| NSN Number | 5120-01-181-5622 |

