- Metric
- 21 mm x 23 mm Opening
- 321.500 mm Length
- 12 Points
- Chrome Plated Finish
| No. of Points | 12 |
| Overall Length | 321.5 mm |
| Opening Two | 23 mm |
| Wrench Opening | 21 mm x 23 mm |
| Box End Width Two | 31.8 mm |
| Box End Thickness | 11.9 mm |
| Box End Width | 28.6 mm |
| Inch/Metric | Metric |
| Wrench Type | 15° Offset |
| Finish | Chrome Plated |
| Weight | 0.56 LB |
| EAN or UPC | 781412537192 |

