- Metric
- 27 mm x 30 mm Opening
- 438.200 mm Length
- 12 Points
- Chrome Plated Finish
| Box End Thickness | 15.9 mm |
| Inch/Metric | Metric |
| Wrench Opening | 27 mm x 30 mm |
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Overall Length | 438.2 mm |
| Opening Two | 30 mm |
| Box End Width | 38.9 mm |
| Box End Thickness Two | 18.2 mm |
| Box End Width Two | 46 mm |
| Finish | Chrome Plated |
| Weight | 1.62 LB |
| EAN or UPC | 781412537628 |

